Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3-1/2in, 250lb

  • Mfr # P12SX-HNG035G-12

  • Zoro # G4561076


product price:  $36.55
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SX-HNG035G-12
Zoro #
G4561076
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-11/16in
Swivel Radius
3 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.063 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Application
Food Service, Hospitals, Laboratories, Pharmaceuticals
Includes
Dust Cover
Extended Lead
No
Standards
ANSI ICWM, NSF Listed
Caster Temp. Range Available
Yes
Wheel Color
Black
Caster Brake Included
No
Frame Finish
Polished
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Tread
Standard
Tread Color
Black
Replacement Wheel
Mfr. No. P-HNG-035x013/038G
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Load Rating Range
Light-Duty
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Glass Filled Nylon
Wheel/Tread Hardness Rating
Hard
Series
P12X Series
Load Capacity
175 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity - Maximum
300 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
Up to 550 Degrees F
Operating Temperature - Maximum
550 Degrees F

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.