Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb

  • Mfr # P21S-PH050D-14-BC-SS

  • Zoro # G4620332


product price: $42.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH050D-14-BC-SS
Zoro #
G4620332
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Stem Dia.
No Stem
Swivel Radius
4-3/16 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Black
Caster Temp. Range Available
Yes
Extended Lead
No
Standards
RoHS, ICWM, NSF
Thread Guards
No
Includes
Top and Bottom grease Seals
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Powder Coated
Application
Retail, Industrial, Commercial
Tread Color
Black
Tread
Standard
Replacement Wheel
Mfr. No. P-PH-050x020/050D
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Wheel Core Material
Phenolic
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Series
P21 Series
Accessories
Optional: P-DL21-14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
1000 lb
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Delrin
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature Range
-65 Degrees to 250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.