Zoro Homepage

Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb

  • Mfr # P21S-PH080D-14-BC-SS

  • Zoro # G4525096


product price: $44.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH080D-14-BC-SS
Zoro #
G4525096
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Stem Dia.
No Stem
Swivel Radius
6-5/8 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Black
Thread Guards
No
Caster Brake Included
No
Frame Finish
Powder Coated
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Includes
Top and Bottom grease Seals
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Extended Lead
No
Tread Color
Black
Tread
Standard
Replacement Wheel
Mfr. No. P-PH-080x020/050D
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Wheel Core Material
Phenolic
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
ESD Conductive
No
Accessories
Optional: P-DL21-14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1250 lb
Series
P21 Series
Load Capacity - Maximum
1,250 lb
Mounting Plate Shape
Rectangle
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Delrin
Operating Temperature Range
-65 Degrees to 250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.