Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb

  • Mfr # P12S-R040B-P3-WB

  • Zoro # G4606131


product price: $17.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R040B-P3-WB
Zoro #
G4606131
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
3-3/4in x 4-3/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-1/8in
Swivel Radius
3-1/4 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
165 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Black
Application
Retail, Industrial, Commercial
Thread Guards
No
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Includes
Strap Type Brake
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-R-040x013/038B
Extended Lead
No
Caster Brake Included
Yes
Tread
Standard
Tread Color
Black
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Rubber
Load Rating Range
Light-Duty
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Series
P12 Series
Load Capacity
150 lb
Compatible With
RR0400106G
Load Capacity - Maximum
350 lb
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Brake Location
Side
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 165 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.