Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plat Castr, Cast Iron, 6 in, 1200 lb

  • Mfr # 1NWL6

  • Zoro # G3429641


product price: $43.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWL6
Zoro #
G3429641
UPC #
190735406540
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
7-1/4in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Gray
Frame Finish
Zinc Plated
Standards
ANSI ICWM
Caster Temp. Range Available
No
Includes
Spanner Bushing
Thread Guards
No
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
1,200 lb

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.