Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, 600 lb., Roller

  • Mfr # P21S-RCP060R-14-H7

  • Zoro # G6536302


product price: $43.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-RCP060R-14-H7
Zoro #
G6536302
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
7-1/4in
Swivel Radius
5 in
Mounting Plate Length
4 1/2 in
Bolt Hole Spacing - Length
2.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Wheel Color
Gray
Standards
RoHS, ICWM, NSF
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-RCP-060x020/050R
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Tread
Crowned
Tread Color
Gray
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Series
P21 Series
Load Capacity
500 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Accessories
Optional: P-DL21-14 (Directional Lock)
Compatible With
P-RCP-060X020/050R
Load Capacity - Maximum
500 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature Range
-45 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.