Swivel Plate Caster, Glass Nylon, 4 in., 330 lb, A

  • Mfr # LIX-POHI 100G-FI

  • Zoro # G6979533


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIX-POHI 100G-FI
Zoro #
G6979533
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/16 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
4-15/16in
Stem Dia.
No Stem
Swivel Radius
86 mm
Mounting Plate Length
3 3/8 in
Overall Wheel Width
1 3/16 in
Bolt Hole Spacing - Width
2.375 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Length
3.156 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Extended Lead
No
Application
High Temperature, Food Industry / Bakeries
Wheel Color
Gray
Replacement Wheel
Mfr. No. POHI 100/12-45G
Standards
RoHS, ICWM
Caster Stem Type
No Stem/Plate Included
Frame Finish
Stainless Steel
Thread Guards
No
Caster Temp. Range Available
No
Caster Brake Included
Yes
Tread
Standard
Includes
Stop-Fix Total-Lock Brake
Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Load Rating Range
Light-Medium Duty
Swivel Raceway Type
Double Ball
Wheel Core Material
Glass Filled Nylon
Load Capacity
150 kg
Series
LIX Series
ESD Conductive
No
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
330 lb
Compatible With
POHI 100/12-45G
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
Wheel Core Type
Solid
Brake Location
Rear
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.