Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Glass Nylon, 6 in, 770 lb

  • Mfr # LI-POHI 150G

  • Zoro # G6389336


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI-POHI 150G
Zoro #
G6389336
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Stem Dia.
No Stem
Swivel Radius
135 mm
Outside Slot Spacing - Width
3.156 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.969 in
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 in
Mounting Plate Length
4 5/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Wheel Color
Gray
Extended Lead
No
Application
High Temperature, Food Industry / Bakeries
Replacement Wheel
Mfr. No. POHI 150/20G
Thread Guards
No
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Tread Color
Black
Tread
Standard
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Glass Filled Nylon
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Series
LI Series
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Load Capacity
350 kg
ESD Conductive
No
Compatible With
POHI 150/20G
Load Capacity - Maximum
770 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.