Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 4 in., 3300 lb., D

  • Mfr # LS-GSPO 101K

  • Zoro # G6864602


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 101K
Zoro #
G6864602
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
2 3/16 in
Mounting Height
5 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
5-11/16in
Stem Dia.
No Stem
Swivel Radius
100 mm
Inside Slot Spacing - Width
2.969 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 3/16 in
Inside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Outside Slot Spacing - Width
3.156 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
3300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
No
Caster Brake Included
No
Frame Finish
Zinc Chromate
Wheel Color
Beige
Replacement Wheel
Mfr. No. GSPO 101/25K
Extended Lead
No
Thread Guards
No
Standards
RoHS, ICWM
Caster Stem Type
No Stem/Plate Included
Tread
Standard
Tread Color
Natural Beige
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Includes Thread Guards
No
Load Rating Range
Heavy-Duty
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Load Capacity
1500 kg
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LS Series
Load Capacity - Maximum
3,305 lb
Compatible With
GSPO 101/25K
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 3300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.