Swivel Plate Caster, Nylon, 5 in., 1200 lb.

  • Mfr # P25S-N050K-14-001

  • Zoro # G6414685


product price: $60.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-N050K-14-001
Zoro #
G6414685
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Stem Dia.
No Stem
Swivel Radius
3-7/8 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Wheel Color
Gray
Replacement Wheel
Mfr. No. P-N-050x020/050K-001
Thread Guards
No
Extended Lead
No
Features
Maintenance Free
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes
Complete Caster
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Tread Color
White
Tread
Standard
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Rating Range
Medium-Duty
Load Capacity
500 lb
ESD Conductive
No
Accessories
Optional: P-DL25-14 (Directional Lock)
Series
P25 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
500 lb
Compatible With
P-N-050X020/050K-001
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Operating Temperature Range
-40 Degrees to 275 Degrees F
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.