Zoro Homepage

Swivel Plate Caster, Nylon, 5 in., 3850 lb.

  • Mfr # LS-GSPO 125K-ST

  • Zoro # G7140883


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 125K-ST
Zoro #
G7140883
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 3/16 in
Mounting Height
6 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
6-11/16in
Stem Dia.
No Stem
Swivel Radius
112.5 mm
Inside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Width
3.156 in
Inside Slot Spacing - Width
2.969 in
Overall Wheel Width
2 3/16 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
3850 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Wheel Color
Beige
Caster Stem Type
No Stem/Plate Included
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GSPO 125/25K
Standards
RoHS, ICWM
Caster Brake Included
Yes
Extended Lead
No
Caster Temp. Range Available
No
Frame Finish
Zinc Chromate
Thread Guards
No
Tread Color
Natural Beige
Tread
Standard
Includes
Stop-Top Total-Lock Brake
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
Total Lock
Swivel Raceway Type
Roller
Wheel Core Material
Nylon
Swivel Construction
Kingpin
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LS Series
Load Capacity
1750 kg
ESD Conductive
No
Load Capacity - Maximum
3,860 lb
Compatible With
GSPO 125/25K
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Face
Caster Features
Corrosion-Resistant
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 3850 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.