Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 5 in., 770 lb., D

  • Mfr # LKX-SPO 125XK-1

  • Zoro # G0385896


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKX-SPO 125XK-1
Zoro #
G0385896
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
6-1/8in
Swivel Radius
110.5 mm
Mounting Plate Length
3 3/8 in
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
8 mm
Bolt Hole Spacing - Width
2.375 in
Overall Wheel Width
1 9/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Features
Corrosion Resistant
Frame Finish
Stainless Steel
Wheel Color
White
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. SPO 125/15XK
Extended Lead
No
Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
White
Tread
Standard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Load Rating Range
Heavy-Duty
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Load Capacity
350 kg
ESD Conductive
No
Series
LKX Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
770 lb
Compatible With
SPO 125/15XK
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.