Zoro Homepage

Swivel Plate Caster, Polyurethane, 5 in, 400 lb., C

  • Mfr # L-ALTH 125K-12-FI

  • Zoro # G6409051


product price: $63.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Polyurethane Elastomer
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ALTH 125K-12-FI
Zoro #
G6409051
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
6-1/8in
Stem Dia.
No Stem
Swivel Radius
4 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 9/16 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
8 mm
Mounting Plate Length
3 5/8 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Polyurethane Elastomer
Caster Brake Type
Total Lock
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Brake Included
Yes
Features
American Standard Plate Size
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Caster Temp. Range Available
No
Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Yellow
Replacement Wheel
Mfr. No. ALTH 125/15K
Frame Finish
Zinc Plated
Tread
Standard
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Tread Color
Light Brown
Swivel Lock Type
Total Lock
Load Rating Range
Heavy-Duty
Wheel Core Material
Aluminum
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Series
L Series
ESD Conductive
No
Accessories
Optional: RI-03.12 (Directional Lock)
Load Capacity
400 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
550 lb
Compatible With
ALTH 125/15K
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Brake Location
Rear
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.