Zoro Homepage

Swivel Plate Caster, Rubber, 2 in., 110 lb., A

  • Mfr # LPXA-VPA 50G

  • Zoro # G4619194


product price: $33.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPXA-VPA 50G
Zoro #
G4619194
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 in
Wheel Width
11/16 in
Mounting Height
2 13/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
7/32 in
Overall Height
2-13/16in
Stem Dia.
No Stem
Swivel Radius
50 mm
Mounting Plate Width
60 mm
Inside Slot Spacing - Width
38 mm
Inside Slot Spacing - Length
38 mm
Bolt Hole Spacing - Length
1.5 in
Mounting Plate Length
60 mm
For Axle Dia.
6 mm
Outside Slot Spacing - Width
48 mm
Outside Slot Spacing - Length
48 mm
Overall Wheel Width
11/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Load Rating
85 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Wheel Color
Gray
Replacement Wheel
Mfr. No. VPA 50/8G
Caster Temp. Range Available
No
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Frame Finish
Stainless Steel
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Tread
Standard
Tread Color
Gray
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Duty
Series
LPXA Series
Load Capacity
40 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Load Capacity - Maximum
90 lb
Compatible With
VPA 50/8G
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Load Rating 85 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 11/16 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.