Zoro Homepage

Swivel Plate Caster, Rubber, 3 in., 165 lb.

  • Mfr # LPXA-VPA 75G

  • Zoro # G4612027


product price: $35.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPXA-VPA 75G
Zoro #
G4612027
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 15/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
7/32 in
Stem Dia.
No Stem
Overall Height
3-15/16in
Swivel Radius
66.5 mm
Overall Wheel Width
1 in
Mounting Plate Length
60 mm
For Axle Dia.
6 mm
Inside Slot Spacing - Width
38 mm
Bolt Hole Spacing - Length
1.5 in
Mounting Plate Width
60 mm
Inside Slot Spacing - Length
38 mm
Outside Slot Spacing - Width
48 mm
Outside Slot Spacing - Length
48 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Load Rating
130 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Extended Lead
No
Standards
RoHS, ICWM, NSF
Frame Finish
Stainless Steel
Wheel Color
Gray
Replacement Wheel
Mfr. No. VPA 75/8G
Tread Color
Gray
Tread
Standard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
Light-Duty
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
60 kg
Series
LPXA Series
Compatible With
VPA 75/8G
Load Capacity - Maximum
130 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.