Zoro Homepage

Swivel Plate Caster, Rubber, 4 in., 400 lb.

  • Mfr # P21S-EP040K-14-001

  • Zoro # G6733203


product price: $26.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-EP040K-14-001
Zoro #
G6733203
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Swivel Radius
3-3/8 in
Stem Dia.
No Stem
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Features
Hardened Raceway
Wheel Color
Blue
Replacement Wheel
Mfr. No. P-EP-040x020/050K-001
Caster Brake Included
No
Frame Finish
Zinc Plated
Includes
Complete Caster
Application
Retail, Industrial, Commercial
Thread Guards
No
Extended Lead
No
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Tread Color
Blue
Tread
Standard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
Load Capacity
300 lb
Accessories
Optional: P-DL21-14 (Directional Lock)
Load Capacity - Maximum
300 lb
Compatible With
SWB-0420-08
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.