Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 5 in., 330 lb.

  • Mfr # LEX-POEV 125XR-FI-SG

  • Zoro # G0385738


product price: $69.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX-POEV 125XR-FI-SG
Zoro #
G0385738
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 7/16 in
Mounting Height
5 7/8 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
5-7/8in
Stem Dia.
No Stem
Swivel Radius
102.5 mm
Bolt Hole Spacing - Width
2.375 in
Overall Wheel Width
1 7/16 in
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
8 mm
Mounting Plate Length
3 3/8 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Standards
RoHS, ICWM
Caster Stem Type
No Stem/Plate Included
Wheel Color
Gray
Frame Finish
Stainless Steel
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Temp. Range Available
No
Thread Guards
No
Replacement Wheel
Mfr. No. POEV 125/12XR-SG
Features
Corrosion Resistant
Includes
Stop-Fix Total-Lock Brake
Tread
Standard
Tread Color
Gray
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Load Rating Range
Heavy-Duty
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Lock Type
Total Lock
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
150 kg
Series
LEX Series
ESD Conductive
No
Caster Features
Corrosion-Resistant, Debris-Resistant
Load Capacity - Maximum
330 lb
Compatible With
POEV 125/12XR-SG
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Brake Location
Rear
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 7/16 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.