Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 5 in., 700 lb., D

  • Mfr # LO-SE 125K-ST

  • Zoro # G7090921


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-SE 125K-ST
Zoro #
G7090921
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 1/16 in
Mounting Height
6 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
6-11/16in
Stem Dia.
No Stem
Swivel Radius
112.5 mm
Outside Slot Spacing - Width
80 mm
Bolt Hole Spacing - Length
4.125 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Length
140 mm
Overall Wheel Width
2 1/16 in
Mounting Plate Width
110 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Load Rating
705 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Replacement Wheel
Mfr. No. SE 125/20K
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Standards
RoHS, ICWM
Wheel Color
Black
Caster Brake Included
Yes
Tread Color
Black
Tread
Standard
Includes
Stop-Top Total-Lock Brake
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy-Duty
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Steel
Includes Thread Guards
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LO Series
ESD Conductive
No
Load Capacity
320 kg
Load Capacity - Maximum
705 lb
Compatible With
SE 125/20K
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Brake Location
Face
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 705 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 1/16 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.