Zoro Homepage

Swivel Plate Caster, Steel, 5 in., 1000 lb.

  • Mfr # 1NVC4

  • Zoro # G3425037


product price: $40.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NVC4
Zoro #
G3425037
UPC #
190735404386
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Side Brake
Load Rating
1000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Wheel Color
Black
Frame Finish
Zinc Chromate
Thread Guards
No
Caster Brake Included
Yes
Wheel Core Material
Steel
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
1,000 lb

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.