Swivel Plate Caster, Therm Rubber, 3 in, 165 lb

  • Mfr # LPXA-TPA 75G-FI

  • Zoro # G4581324


product price: $43.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
Total Lock
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPXA-TPA 75G-FI
Zoro #
G4581324
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 15/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
7/32 in
Overall Height
3-15/16in
Stem Dia.
No Stem
Swivel Radius
66.5 mm
For Axle Dia.
6 mm
Inside Slot Spacing - Width
38 mm
Outside Slot Spacing - Width
48 mm
Overall Wheel Width
1 in
Mounting Plate Length
60 mm
Bolt Hole Spacing - Length
1.5 in
Outside Slot Spacing - Length
48 mm
Mounting Plate Width
60 mm
Inside Slot Spacing - Length
38 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
Total Lock
Load Rating
165 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Caster Temp. Range Available
No
Replacement Wheel
Mfr. No. TPA 75/8G
Frame Finish
Stainless Steel
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Gray
Standards
RoHS, ICWM, NSF
Caster Brake Included
Yes
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Tread
Standard
Swivel Lock Type
Total Lock
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
Light-Duty
ESD Conductive
No
Load Capacity
75 kg
Series
LPXA Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Compatible With
TPA 75/8G
Load Capacity - Maximum
165 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Brake Location
Rear
Mounting Hole Type
Hole
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Load Rating 165 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.