Zoro Homepage

Swivel Plate Caster, TPR, 4 in., 240 lb.

  • Mfr # P14S-RP040K-12

  • Zoro # G2467026


product price: $20.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP040K-12
Zoro #
G2467026
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 7/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
5-7/16in
Stem Dia.
No Stem
Swivel Radius
3-9/16 in
For Axle Dia.
8 mm
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
190 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Thread Guards
Yes
Caster Stem Type
No Stem/Plate Included
Frame Finish
Chrome
Wheel Color
Gray
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Brake Included
No
Standards
RoHS, ICWM
Includes
Thread Guards
Caster Temp. Range Available
Yes
Tread Color
Gray
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Tread
Standard
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Duty
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
Yes
Swivel Construction
Kingpin
Load Capacity
190 lb
Series
P14 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
190 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 190 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.