This item is Discontinued.

Zoro Select Swivel Plate Caster w/4-Position Directional Lock, 600 lb 08IB04201S003G

Swivel Plate Caster w/4-Position Directional Lock, 600 lb (Discontinued)

  • Mfr # 08IB04201S003G
  • Zoro # G4805157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08IB04201S003G
Zoro #
G4805157
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Plate Thickness
97/500"
Plate Size
4" x 4-1/2"
Mounting Bolt Dia.
3/8 in
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
13/64"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyolefin
Load Rating
600 lb
Number of Wheels
1
Includes
Thread Guards
Caster Min. Temp.
-20 Degrees F
Caster Raceway
Double Ball
Caster Core Material
Polyolefin
Core Color
Black
Non-Marking
Yes
Wheel Color
Black
Caster Plate Hole Pattern
B
Caster Max. Temp.
180 Degrees F
Frame Material
Steel
Durometer
70 Shore D
Caster Temp. Range Available
Yes
Frame Finish
Zinc Chromate
Caster Product Group
Swivel Caster with 4-Position Directional Lock
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Replacement Wheel
Mfr. No. IB0420112G
Caster Frame Material
Steel
Caster Swivel Lock Type
4-Position Directional Lock
Inside Bolt Hole Spacing
3 in x 3 in
Thread Guards
Yes
Extended Lead
No
Caster Temp. Range
-20 Degrees to 180 Degrees F
Plate Caster Bolt Hole Pattern
B
Caster Wheel Bearings
Roller
Application
Dollies, Warehouse Trucks, Floor Trucks, Shop Carts, Toolboxes
Item
Plate Caster
Load Rating Range
Light Medium
Wheel Core Material
Polyolefin
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Wheel/Tread Material
Polyolefin

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.