Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster w/Total-Lock, Polyur, 5in, 650lb

  • Mfr # 08IX05201S002G

  • Zoro # G4806803


product price: $52.65
/ea

Key Features

Caster Brake Included
Yes
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08IX05201S002G
Zoro #
G4806803
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Brake Included
Yes
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
650 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Inside Bolt Hole Spacing
1 3/4 in x 2 7/8 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Frame Finish
Zinc Chromate
Includes
Thread Guards
Extended Lead
No
Wheel Color
Red
Thread Guards
Yes
Application
Dollies, Floor Trucks, Shop Carts, Tool Boxes, Warehouse Trucks
Replacement Wheel
Mfr. No. XA0520112
Wheel Core Material
Polyolefin
Load Rating Range
300 to 999 lb
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Compatible With
XA0520112
Load Capacity - Maximum
650 lb
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 650 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.