Zoro Homepage

Swivel Plate Castr, Cast Irn, 2 in., 125 lb

  • Mfr # 1UKX2

  • Zoro # G3470451


product price: $9.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKX2
Zoro #
G3470451
UPC #
190735414279
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 in
Mounting Height
2 11/16 in
Mounting Plate Size
1 15/16 in x 2 9/16 in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
1/4 in
Overall Height
2-5/8in
Stem Dia.
No Stem

Description

Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.