Zoro Homepage

Swivel Plate Shock-Absorbing Cstr, 550 lb

  • Mfr # GDS-200B-SF

  • Zoro # G2283705


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
8 in
Wheel Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-200B-SF
Zoro #
G2283705
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
8 in
Wheel Width
1 5/8 in
Mounting Height
10 3/4 in
Mounting Plate Size
3 3/4 in x 3 3/4 in
Mounting Plate Thickness
6 1/2 mm
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
10-5/8in
Mounting Plate Length
95 mm
Bolt Hole Spacing - Width
11 mm
Bolt Hole Spacing - Length
10 mm
Mounting Plate Width
95 mm
Overall Wheel Width
8 in

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.