Zoro Homepage

Swivel Pneumatic Caster, 10-1/4 in, 550 lb

  • Mfr # L-P 267R-ST

  • Zoro # G4568995


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
Total Lock
Wheel Dia.
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-P 267R-ST
Zoro #
G4568995
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
175 mm x 175 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Overall Height
12-1/8in
Tire Thickness
2 1/2 in
Tire Rim Dia.
5 in
Hub Width
2-15/16 in
Swivel Radius
208 mm
Overall Wheel Width
3 3/8 in
For Axle Dia.
12 mm
Mounting Plate Length
6 7/8 in
Bolt Hole Spacing - Length
5.5 in
Bolt Hole Spacing - Width
5.5 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
Total Lock
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
140 mm x 140 mm
Inside Bolt Hole Spacing
140 mm x 140 mm
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Tread
Zig-Zag
Hub Type
Centered
Frame Finish
Zinc Plated
Hub Color
Gray
Hub Material
Steel
Ply
4
Includes
Stop-Top Total-Lock Brake
Replacement Wheel
Mfr. No. P 267/20-75R
Tread Color
Black
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Operating Temperature Range
-25 Degrees To 50 Degrees C
Wheel Type
Pneumatic
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Wheel Core Material
Pressed Steel
Load Capacity
250 kg
Series
L Series
Load Capacity - Maximum
550 lb
Brake Location
Face
Wheel Core Type
Solid
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Mounting Plate Shape
Square
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Load Rating 550 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.