Zoro Homepage

Swivel Pneumatic Cstr, 6 in, 200 lb, Silver

  • Mfr # P21S-P060B-14-H7

  • Zoro # G6189504


product price: $64.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber Pneumatic
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-P060B-14-H7
Zoro #
G6189504
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Tire Thickness
1/4 in
Overall Height
7-1/4in
Tire Rim Dia.
4 in
Hub Width
2-7/16 in
Swivel Radius
5 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber Pneumatic
Caster Brake Type
No Brake
Load Rating
200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Hub Material
Steel
Frame Finish
Zinc Plated
Hub Color
Silver
Ply
4
Tread
Ribbed
Caster Temp. Range Available
No
Tread Color
Black
Hub Type
Symmetrical
Replacement Wheel
Mfr. No. P 150/20K
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Duty
Wheel Type
Pneumatic
Extended Lead
No
Load Capacity
200 lb
Wheel Core Material
Pressed Steel
Series
P21 Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Accessories
Optional: P-DL21-14 (Directional Lock)
Load Capacity - Maximum
200 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
-15 Degrees To 120 Degrees F

Description

Swivel, Plate Caster, Load Rating 200 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.