Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Solid Rubr Castr, 9-7/8 in, 1000 lb

  • Mfr # L-VLE 250K-ST

  • Zoro # G4632241


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Elastic Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-VLE 250K-ST
Zoro #
G4632241
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
3 3/8 in
Mounting Height
11 5/8 in
Mounting Plate Size
175 mm x 175 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Stem Dia.
No Stem
Overall Height
11-5/8in
Swivel Radius
195 mm
Overall Wheel Width
3 3/8 in
Bolt Hole Spacing - Length
5.5 in
For Axle Dia.
12 mm
Mounting Plate Length
6 7/8 in
Bolt Hole Spacing - Width
5.5 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Elastic Solid Rubber
Caster Brake Type
Total Lock
Load Rating
990 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
140 mm x 140 mm
Inside Bolt Hole Spacing
140 mm x 140 mm
Caster Plate Hole Pattern
D
Hub Color
Gray
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Tread
Ribbed
Tread Color
Black
Includes
Stop-Top Total-Lock Brake
Replacement Wheel
Mfr. No. VLE 250/20-75K
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy-Duty
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Wheel Type
Flat-Free
Extended Lead
No
Series
L Series
Load Capacity
450 kg
Wheel Core Material
Pressed Steel
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Load Capacity - Maximum
990 lb
Wheel Core Type
Solid
Mounting Plate Shape
Square
Brake Location
Face
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Hole
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 990 lb, Wheel Dia. 10 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.