Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, 2 in., 200 lb., PPL

  • Mfr # 2HR-8A-LP-ZN-HD-PP-B

  • Zoro # G1818936


product price: $7.35
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/8 in
Mounting Height
2 13/16 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HR-8A-LP-ZN-HD-PP-B
Zoro #
G1818936
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/8 in
Mounting Height
2 13/16 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Overall Height
2 13/16 in
Caster Thread Size
1/2-13
Stem Dia.
1/2 in
Wheel Dia.
2 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
200 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Phenolic
Application
Food Service Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Caster Load Rating Range
Light-Duty
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polypropylene
Wheel Color
Black
Caster Product Group
Swivel Caster with Brake
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Wheel Core Material
Phenolic
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 1/8 in Wheel Width, Phenolic Wheel/Tread Material, 2 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.