Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyolfn, 3 in., 210 lb

  • Mfr # 32J853

  • Zoro # G4809944


product price: $6.19
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Load Rating
210 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32J853
Zoro #
G4809944
UPC #
190735901823
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Stem Length
1 3/8 in
Stem Dia.
7/16 in
Wheel Dia.
3 in
Overall Height
3 13/16 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
210 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Wheel Bearings
Delrin
Caster Temp. Range
-20 Degrees to 180 Degrees F
Caster Core Material
Polyolefin
Standards
ANSI ICWM
Caster Load Rating Range
Light-Duty
Core Color
Black
Caster Sub-Type
Swivel
Wheel Color
Black
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Polyolefin
Swivel Raceway Type
Double Ball
Wheel Core Material
Plastic
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
210 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.