Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyolfn, 4 in, 150 lb.

  • Mfr # 32J797

  • Zoro # G4809323


product price: $7.19
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 13/16 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J797
Zoro #
G4809323
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
4 13/16 in
Stem Length
1 29/32 in
Stem Dia.
7/16 in
Overall Height
4 13/16 in
Wheel Dia.
4 in
Caster Stem Size
7/16 in x 1-29/32 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Wheel Bearings
Plain
Standards
ANSI ICWM
Core Color
Black
Caster Wheel/Tread Material
Polyolefin
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees to 180 Degrees F
Caster Sub-Type
Swivel
Caster Core Material
Polyolefin
Caster Load Rating Range
Light-Duty
Wheel Color
Black
Replacement Wheel
26Y334
Caster Brake Included
No
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Plastic
Wheel/Tread Color
Black
Load Capacity - Maximum
150 lb
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.