Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polypropylene, 2 in, 75 lb.

  • Mfr # 19YX27

  • Zoro # G8547454


product price: $6.59
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Ball
Wheel Width
1 3/4 in
Mounting Height
2 37/64 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19YX27
Zoro #
G8547454
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 3/4 in
Mounting Height
2 37/64 in
Stem Length
7/8 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Overall Height
2 33/64 in
Caster Stem Size
7/16 in x 7/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Ball
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Office Chairs and Furniture
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Features
Multipurpose Ball
Standards
ANSI/BIFMA
Caster Wheel/Tread Material
Vinyl
Caster Brake Included
No
Wheel Color
Black
Caster Sub-Type
Swivel
Frame Finish
Black Oxide
Caster Core Material
Polypropylene
Caster Raceway
Single Ball
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Medium Duty
Core Color
Black
Caster Temp. Range
-20 Degrees to 130 Degrees F
Includes
Wheel Hood
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Wheel Core Material
Plastic
Swivel Raceway Type
Single Ball
Operating Temperature Range
-20 Degrees to 130 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Maximum
130 Degrees F
Load Capacity - Maximum
75 lb
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 2 37/64 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Black Oxide Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.