Zoro Homepage

Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb

  • Mfr # P12S-RP035D-SG2-001

  • Zoro # G4809786


product price: $11.79
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-RP035D-SG2-001
Zoro #
G4809786
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Stem Length
1-7/8 in
Stem Dia.
7/16 in
Overall Height
4-9/16 in
Wheel Dia.
3-1/2 in
Caster Stem Size
7/16 in x 1-7/8 in
Swivel Radius
3 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
250 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Core Material
Polypropylene
Caster Temp. Range Available
Yes
Caster Brake Included
No
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Wheel Color
Gray
Caster Sub-Type
Swivel
Caster Wheel Bearings
Delrin
Standards
RoHS, ICWM, NSF
Caster Temp. Range
-4 Degrees To 140 Degrees F
Replacement Wheel
Mfr. No. P-RP-035x013/038D
Includes
Dust Cover
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Core Color
Gray
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel/Tread Color
Gray
Tread Color
Gray
Includes Thread Guards
No
Caster Mounting Type
Grip Ring Stem
Wheel/Tread Hardness
85-95 Shore A
Tread
Standard
Extended Lead
No
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
Load Capacity
165 lb
ESD Conductive
No
Caster Break Type
No Brake Included
Load Capacity - Maximum
250 lb
Wheel Core Type
Solid
Wheel Hardness Rating
80 Shore A
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F

Description

Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 1/2 in Mounting Height, Delrin, 7/16 in x 1-7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.