Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyurthn, 4 in, 350 lb

  • Mfr # 32J981

  • Zoro # G4811091


product price: $22.59
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J981
Zoro #
G4811091
UPC #
190735902288
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Stem Length
2 1/2 in
Thread Size
1/2"-13
Wheel Dia.
4 in
Stem Dia.
1/2 in
Overall Height
4 13/16 in
Caster Thread Size
1/2-13
Caster Stem Size
1/2"-13 x 2-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
350 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Standards
ANSI ICWM, NSF Listed
Caster Core Material
Polyolefin
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Delrin
Caster Raceway
Double Ball
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Load Rating Range
Light-Medium Duty
Replacement Wheel
26Y356
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Zinc Plated
Caster Brake Included
No
Core Color
Black
Wheel Color
Gray
Caster Temp. Range Available
Yes
Wheel Core Material
Plastic
Operating Temperature Range
-40 Degrees to 175 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Caster Mounting Type
Stem
Load Capacity - Maximum
350 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.