Zoro Homepage

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Mfr # 1G002

  • Zoro # G0101866


product price: $6.29
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
2 1/2 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G002
Zoro #
G0101866
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
2 1/2 in
Stem Length
1 1/2 in
Thread Size
3/8"-16
Stem Dia.
3/8 in
Caster Thread Size
3/8-16
Wheel Dia.
2 in
Overall Height
2 1/2 in
Caster Stem Size
3/8"-16 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Office Chairs and Furniture
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Core Material
Rubber
Caster Sub-Type
Swivel
Caster Wheel Bearings
Plain
Caster Raceway
Single Ball
Frame Finish
Nickel Plated
Standards
ANSI ICWM
Caster Wheel Shape
Standard
Core Color
Black
Features
Soft Tread for Hard Surfaces
Wheel Color
Black
Caster Load Rating Range
Light-Medium Duty
Caster Brake Included
No
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Wheel/Tread Material
Rubber
Wheel Core Material
Rubber
Operating Temperature Range
-40 Degrees to 158 Degrees F
Swivel Raceway Type
Single Ball
Wheel/Tread Color
Black
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
75 lb

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.