Zoro Homepage

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Mfr # 31253

  • Zoro # G0102313


product price: $5.69
/ea

Key Features

Caster Stem Type
Round
Wheel Width
13/16 in
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31253
Zoro #
G0102313
UPC #
094701224032
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Stem Length
1 7/8 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Overall Height
2 1/2 in

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, Round, High Nickel Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.