Zoro Homepage

Swivel Stem Caster, TPR, 2 in., 75 lb.

  • Mfr # P5S-RP020G-ST1

  • Zoro # G4810696


product price: $7.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2 5/8 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-RP020G-ST1
Zoro #
G4810696
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
2 5/8 in
Stem Length
1-1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
2 in
Caster Thread Size
1/2"-13
Overall Height
2-5/8 in
Caster Stem Size
1/2"-13 x 1-1/2 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
75 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Sub-Type
Swivel
Includes
Complete Caster
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Polypropylene
Caster Wheel Shape
Standard
Caster Temp. Range
-4 Degrees To 140 Degrees F
Standards
RoHS, ICWM
Core Color
Gray
Caster Load Rating Range
Light Duty
Features
Floor Protection, Noise Reduction
Wheel Color
Gray
Caster Temp. Range Available
Yes
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
ESD Conductive
No
Load Capacity
90 lb
Includes Thread Guards
No
Extended Lead
No
Tread
Standard
System of Measurement
Inch
Series
P5 Series
Caster Mounting Type
Threaded Stem
Caster Break Type
No Brake Included
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
75 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.