Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, TPR, 5 in., 260 lb.

  • Mfr # P14S-RP050K-SG7

  • Zoro # G1863145


product price: $40.99
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 7/16 in
Load Rating
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP050K-SG7
Zoro #
G1863145
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 7/16 in
Stem Length
2-1/8 in
Stem Dia.
0.843 in
Wheel Dia.
5 in
Overall Height
6-5/16 in
Caster Stem Size
27/32 in x 2-1/8 in
Swivel Radius
4-1/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
220 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Standards
RoHS, ICWM
Caster Product Group
Swivel Caster
Caster Wheel Shape
Crown
Caster Raceway
Double Ball
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Precision Ball
Caster Core Material
Polypropylene
Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Swivel Lock Type
No Lock Included
Core Color
Gray
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes
Thread Guards
Replacement Wheel
Mfr. No. P-RP-050x013/031K
Caster Temp. Range
-4 Degrees To 140 Degrees F
Frame Finish
Zinc Plated
Wheel Color
Gray
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Gray
Includes Thread Guards
Yes
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Series
P14 Series
Caster Break Type
No Brake Included
Load Capacity
220 lb
Caster Mounting Type
Grip Ring Stem
Tread
Standard
System of Measurement
Inch
Extended Lead
No
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
220 lb
Compatible Wheel Manufacturer Model Number
P-RP-050X013/031K
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 7/16 in Mounting Height, Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.