This item is Discontinued.

Zoro Select Swivel Stem Caster, TPR, 5 in., 325 lb. NG05AMP125SWXRN2

Swivel Stem Caster, TPR, 5 in., 325 lb. (Discontinued)

  • Mfr # NG05AMP125SWXRN2
  • Zoro # G2843364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NG05AMP125SWXRN2
Zoro #
G2843364
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Stem Length
2 1/4 in
Wheel Dia.
5 in
Caster Thread Size
1/2-13
Overall Height
6 1/2 in
Stem Dia.
13/16 in

Details

Item
Stem Caster
Caster Stem Type
Round
Load Rating
325 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Thermoplastic Rubber
Application
Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Hospital Carts, Animal Cages
Non-Marking
Yes
Number of Wheels
1
Caster Brake Included
No
Includes
Thread Guards
Frame Finish
Glass Filled Nylon
Caster Temp. Range Available
Yes
Caster Raceway
Double/Single Ball
Wheel Color
Gray
Caster Wheel Bearings
Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Core Material
Polyolefin
Core Color
Gray
Caster Sub-Type
Swivel
Caster Temp. Range
-45 Degrees to 180 Degrees F
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Medium Duty
Features
Maintenance Free, Sealed Precision Bearing Raceway, Smooth and Quiet, Total Lock Brake, Directional Lock, Resistance to Most Chemicals, Recessed Axle with Plastic Cap Covers
Wheel Core Material
Polyolefin
Operating Temperature Range
-45 Degrees to 180 Degrees F
Swivel Raceway Type
Double/Single Ball
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster, 325 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Round, Glass Filled Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.