Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster w/Brake, 3 in., 350 lb.

  • Mfr # DCIT03101S001

  • Zoro # G4811021


product price: $10.99
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 3/4 in
Mounting Height
3 3/4 in
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCIT03101S001
Zoro #
G4811021
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 3/4 in
Mounting Height
3 3/4 in
Stem Length
2 1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Caster Thread Size
1/2-13
Wheel Dia.
3 in
Overall Height
3 3/4 in
Caster Stem Size
1/2"-13 x 2-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
350 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Phenolic
Application
Business Machines, Electronic Equipment, Laboratory Equipment, Store Fixtures
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Temp. Range
-40 Degrees to 250 Degrees F
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster with Brake
Core Color
Black
Caster Raceway
Double Ball
Standards
ANSI ICWM
Wheel Color
Black
Caster Wheel/Tread Material
Phenolic
Caster Wheel Bearings
Ball
Frame Finish
Zinc Plated
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Core Material
Phenolic
Caster Brake Included
Yes
Caster Wheel Shape
Standard
Caster Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 250 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Wheel/Tread Color
Black
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
350 lb

Description

Stem Caster, Swivel Caster with Brake, 350 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 1 3/4 in Wheel Width, Phenolic Wheel/Tread Material, 3 3/4 in Mounting Height, Ball, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.