Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Plate Castr, Poly, 5 in., 1050 lb.

  • Mfr # 1NVL7

  • Zoro # G1674601


product price: $38.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NVL7
Zoro #
G1674601
UPC #
190735405130
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1050 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Red
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Thread Guards
No
Wheel Color
Red
Caster Brake Included
No
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
1,050 lb

Description

Swivel, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.