Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Sld Rubr Whl Cstr, 10-1/4 in, 440 lb

  • Mfr # L-VW 260K

  • Zoro # G4623814


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Soft Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-VW 260K
Zoro #
G4623814
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
175 mm x 175 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Stem Dia.
No Stem
Overall Height
12-1/8in
Swivel Radius
208 mm
Bolt Hole Spacing - Length
5.5 in
Overall Wheel Width
3 3/8 in
For Axle Dia.
12 mm
Mounting Plate Length
6 7/8 in
Bolt Hole Spacing - Width
5.5 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Soft Rubber
Caster Brake Type
No Brake
Load Rating
440 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
50 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
140 mm x 140 mm
Inside Bolt Hole Spacing
140 mm x 140 mm
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
No
Tread
Standard
Hub Color
Gray
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Includes
Top Grease Seal
Tread Color
Black
Replacement Wheel
Mfr. No. VW 260/20K
Standards
RoHS, ICWM
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Wheel Type
Flat-Free
Extended Lead
No
Wheel Core Material
Pressed Steel
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Series
L Series
Load Capacity
200 kg
Load Capacity - Maximum
440 lb
Mounting Plate Shape
Square
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 440 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.