Syringe Filter, PES, 0.45um, 30mm, PK30
Mfr # 11L855
Zoro # G4654282
product price: $52.89
/pk 30, $1.76/eaKey Features
Outlet Connection
Tapered 4 mm OD
Membrane Dia.
30 mm
Inlet Connection
Male Luer-Lok(TM)
Housing Material
Polypropylene
Filter Material
Polyethersulfone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11L855
Zoro #
G4654282
UPC #
190735552179
Country of Origin
China
Dimensions
Membrane Dia.
30 mm
Pore Size
0.45 um
Tapered Outlet Connection Diameter
4 mm
Membrane Diameter
30 mm
Housing Diameter
30 mm
Details
Outlet Connection
Tapered 4 mm OD
Item
Syringe Filter
Inlet Connection
Male Luer-Lok(TM)
Housing Material
Polypropylene
Filter Material
Polyethersulfone
Autoclavable
No
Product Type
Syringe Filter
Maximum Operating Pressure - Metric
4.5 bar
Maximum Capacity
100 mL
Outlet Connection Type
Male Luer Slip
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Sterile/Non-Sterile
Sterile
Maximum Operating Pressure - English
65 psi
Compatible Solutions
Buffers and Culture Media
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Inlet Connection Type
Female Luer Lock
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polyethersulfone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.