Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Clips Fastener, 1/2 In Max Dia, PK50

  • Mfr # T10

  • Zoro # G0438821


product price: $26.49
/pk 50, $0.53/ea

Key Features

Material
Polyacetal
Max. Dia. (In.)
1/2 in
Min. Dia. (In.)
3/8 in
Color
Black
Temp. Range (F)
-40 Degrees F to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10
Zoro #
G0438821
UPC #
00194484309299
Country of Origin
United States

Dimensions

Max. Dia. (In.)
1/2 in
Min. Dia. (In.)
3/8 in
Mounting Hole Diameter
0.16 in
Overall Height
0.56 in
For Maximum Outside Diameter
1/2 in
Overall Width
1.21 in
Overall Length
1.09 in
For Minimum Outside Diameter
3/8 in
For Tube Outside Diameter
3/8 in, 1/2 in

Details

Material
Polyacetal
Item
T-Clip Fastener
Color
Black
Temp. Range (F)
-40 Degrees F to 212 Degrees F
Center Hole (In.)
0.16 in
For Use On
Circulating Section Items, Hose, Pipe, Wire
Product Type
Tube Spacing Fastening Clip
Maximum Operating Temperature
212 Degrees F
Shape
Rectangle with 360 Degrees Radius Circle
Includes Mounting Hardware
Yes
For Number of Lines
2
Number of Channels
2
Features
Holds 1 or 2 Lengths of Material with Uniform Spacing
Minimum Operating Temperature
-40 Degrees F

Description

T-Clip Fastener, Color Black, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 2, For Tube Outside Diameter 3/8 in, 1/2 in, Includes Mounting Hardware Yes, Material Polyacetal, Mounting Hole Diameter 0.16 in, Number of Channels 2, Overall Height 0.56 in, Overall Length 1.09 in, Overall Width 1.21 in, Shape Rectangle with 360 Degrees Radius Circle, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.