T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 3/8 in Barrel Ht, 1000 PK

  • Mfr # 3106NT3

  • Zoro # G2452175


product price:  $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.390 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3106NT3
Zoro #
G2452175
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Barrel Diameter
0.390 in
Barrel Height
3/8 in
Drill Size
25/64"

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

T-Nuts For Wood,5/16-18x3/8 TEE,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products