Shop ZORO SELECT
See all product information
Create Account
T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.390 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK
- Mfr # 3107NT3
- Zoro # G2452254
product price:Â
$
358.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.390 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3107NT3
- Zoro #
- G2452254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Barrel Diameter
- 0.390 in
- Barrel Height
- 7/16 in
- Drill Size
- 13/32"
Details
- Item
- T-Nut
- Prongs
- 3
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
T-Nuts For Wood,5/16-18x7/16 TE,PK1000, Package Quantity 1000