Shop All T-Nuts
This Product is Discontinued
Zoro Select
T-Nut, 5/16"-18, Steel, Zinc Plated, 0.390625 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (Discontinued)
Mfr # 302080-PG
Zoro # G3017865
This Product is Discontinued
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Diameter 0.390625 in
- Barrel Height 5/16 in
Product Information
- Brand Zoro Select
- MFR # 302080-PG
- Zoro # G3017865
- UPC # 087302704447
- Country of Origin Multiple
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Diameter | 0.390625 in |
Barrel Height | 5/16 in |
Drill Size | 25/64 in |
Base Size | 5/16 in x 7/8 in |
Barrel Dia. | 0.39 in |
Dia./Thread Size | 5/16"-18 |
Details
Description
T-Nut, Finish Zinc Plated, Material Steel, Number of Prongs 3, Thread Size 5/16 In.-18, Barrel Diameter 0.390625 in, Barrel Height 5/16 in, Drill Size 25/64 in, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.