Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.128 in Ht, 1000 PK

  • Mfr # 14NWP2-2

  • Zoro # G7585796


product price:  $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14NWP2-2
Zoro #
G7585796
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4"-20
Base Width
0.52 in
Base Length
0.827 in
Base Height
0.128 in
Collar Height
0.062 in
Collar Diameter
0.307 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
Multiple
System of Measurement
Inch
Nut Style
Weld Nut

Description

Weld Nuts,1/4-20 Weld Nut 2 PRO,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.