
Tab Weld Nut, #14-28, 18-8 Stainless Steel, 1000 PK
Mfr # 15NWS1SS
Zoro # G7585814
product price: $909.99
/pk 1000, $0.91/ea
Free Shipping & Returns
Key Features
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15NWS1SS
Zoro #
G7585814
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#14-28
Details
Item
Weld Nut
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut
Description
Weld Nuts,14-28 Weld Nut .812 T,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.