Tab Weld Nut, 5/16"-18, 18-8 Stainless Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK

  • Mfr # 31NWS1SS

  • Zoro # G7594345


product price:  $1,849.99
/pk 1000, $1.85/ea
Free Shipping & Returns

Key Features

Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Base Width
0.655 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31NWS1SS
Zoro #
G7594345
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/16"-18
Base Width
0.655 in
Base Length
0.999 in
Base Height
0.145 in
Collar Height
0.092 in
Collar Diameter
0.369 in

Details

Item
Weld Nut
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut

Description

Weld Nuts,5/16-18 Weld Nut 1.12,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.